FLEXCO
FLEXCO
DSS109-C ; 02834
FLEXCO FLEXCO
Description
DSS109-C NR. 02834 CONNECTING PIN ; 0.109" DIAX100' L DURASTAINLESS
Hinge Pin; 2.8 MM Dia; For Conveyor Belt; Stainless Steel
Part #
02834
BDI #
17225843
Details
373.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/DSS109-C-;-02834/p/17225843
Your Price
$ 373.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.043
EAN
0697598028341
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
2.8 MM Dia
Used For
Conveyor Belt
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
1
Long Description
Hinge Pin; 2.8 MM Dia; For Conveyor Belt; Stainless Steel