MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E-R-4S
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E-R-4S DROP BRACKET ; CEMA E 4 1/2"
Idler Bracket; CEMA E Idler Bracket; 4-1/2 IN W; Use: Idler Roller
Part #
E-R-4S
BDI #
24657844
Details
49.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/E-R-4S/p/24657844
Your Price
$ 49.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101732
Weight / Kilogram
1.94
EAN
0697950829494
Product Group - BDI
M00134
Product Name
Idler Bracket
Part Description
CEMA E Idler Bracket
Size
4-1/2 IN W
Used For
Idler Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Idler
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Bracket; CEMA E Idler Bracket; 4-1/2 IN W; Use: Idler Roller