REXNORD
REXNORD
ECAC16X8
REXNORD REXNORD
Description
ECAC16X8 ; POR 16 X 8 X 8-1/2 AC BUCKET
Elevator Bucket; Polymeric Bucket; 16 IN L X 8 IN W; Use: To Fill; Carry and Discharge Material Efficiently Without Trouble; Urethane
Part #
9569146
BDI #
18143313
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/ECAC16X8/p/18143313
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101729
Weight / Kilogram
3.175
EAN
0698210880712
Product Group - BDI
M00134
Product Name
Elevator Bucket
Part Description
Polymeric Bucket
Size
16 IN L X 8 IN W
Used For
To Fill; Carry and Discharge Material Efficiently Without Trouble
Material
Urethane
Other Features
Green | Punched | Includes Vent Hole | Water Line Capacity 0.32 FT3 | Struck Full Line Volume 0.38 FT3
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bucket
Keyword String
Elevator
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ECAC16X8
Manufacturer Internal Number
7188071
Weight / LBS
7
Long Description
Elevator Bucket; Polymeric Bucket; 16 IN L X 8 IN W; Use: To Fill; Carry and Discharge Material Efficiently Without Trouble; Urethane