SYSTEM PLAST
SYSTEM PLAST
FT-25-PA-J2RS-GR
SYSTEM PLAST SYSTEM PLAST
Description
FT-25-PA-J2RS-GR CONVEYOR CORNER JOINT ; NON-RETURNABLE 4EA/PAK
Corner Joint; 90 Deg Rounded Corner Joint; 2.38 IN L | 0.83 IN Thickness; Use: Series 25 Tubing
Part #
FT-25-PA-J2RS-GR
BDI #
342713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-25-PA-J2RS-GR/p/342713
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.014
EAN
0787405190290
Product Group - BDI
M02302
Product Name
Corner Joint
Part Description
90 Deg Rounded Corner Joint
Size
2.38 IN L | 0.83 IN Thickness
Used For
Series 25 Tubing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Joint
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-25-PA-J2RS-GR
Weight / LBS
0.03
Long Description
Corner Joint; 90 Deg Rounded Corner Joint; 2.38 IN L | 0.83 IN Thickness; Use: Series 25 Tubing