SYSTEM PLAST
SYSTEM PLAST
FT-25-PA-JT3-GR
SYSTEM PLAST SYSTEM PLAST
Description
FT-25-PA-JT3-GR TEE JOINT ; NON-RETURNABLE PA GRY 4EA/PAK
Tee Joint; Tee Joint; 3.76 IN L | 0.83 IN Thickness; Use: Series 25 Tubing
Part #
FT-25-PA-JT3-GR
BDI #
342709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-25-PA-JT3-GR/p/342709
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405190368
Product Group - BDI
M02302
Product Name
Tee Joint
Part Description
Tee Joint
Size
3.76 IN L | 0.83 IN Thickness
Used For
Series 25 Tubing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Joint
Keyword String
Tee
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-25-PA-JT3-GR
Weight / LBS
0.1
Long Description
Tee Joint; Tee Joint; 3.76 IN L | 0.83 IN Thickness; Use: Series 25 Tubing