SYSTEM PLAST
SYSTEM PLAST
FT-25T-SPB-10-AN
SYSTEM PLAST SYSTEM PLAST
Description
FT-25T-SPB-10-AN SLIDING PANEL TUBE ; NON-RETURNABLE BOTTOM 10FT/BOX
Panel Tubing; Sliding Panel Tube; 10 FT L X 1 IN W X 1.31 IN H; Use: Make Sliding Door with Panel Up to 0.25 Inch Thickness | Bottom Tube; Aluminum
Part #
FT-25T-SPB-10-AN
BDI #
342728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-25T-SPB-10-AN/p/342728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.195
EAN
0787405190481
Product Group - BDI
G00268
Product Name
Panel Tubing
Part Description
Sliding Panel Tube
Size
10 FT L X 1 IN W X 1.31 IN H
Used For
Make Sliding Door with Panel Up to 0.25 Inch Thickness | Bottom Tube
Material
Aluminum
Other Features
Clear Finish | 80 MIL Wall Thick | Bottom
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tubing
Keyword String
Sliding Panel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-25T-SPB-10-AN
Weight / LBS
0.43
Long Description
Panel Tubing; Sliding Panel Tube; 10 FT L X 1 IN W X 1.31 IN H; Use: Make Sliding Door with Panel Up to 0.25 Inch Thickness | Bottom Tube; Aluminum