SYSTEM PLAST
SYSTEM PLAST
FT-30-SUP-01
SYSTEM PLAST SYSTEM PLAST
Description
FT-30-SUP-01 ANGLE BRACKET ; NON-RETURNABLE SS 90DEG
Angle Bracket; Angle Bracket; 1.19 IN L X 1.19 IN W X 1.19 IN H | 0.215 IN Slot; Use: Corner Support or Attach Tubing or Frames; Stainless Steel
Part #
FT-30-SUP-01
BDI #
341159
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-30-SUP-01/p/341159
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405193857
Product Group - BDI
M00134
Product Name
Angle Bracket
Part Description
Angle Bracket
Size
1.19 IN L X 1.19 IN W X 1.19 IN H | 0.215 IN Slot
Used For
Corner Support or Attach Tubing or Frames
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Angle
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-30-SUP-01
Weight / LBS
0.1
Long Description
Angle Bracket; Angle Bracket; 1.19 IN L X 1.19 IN W X 1.19 IN H | 0.215 IN Slot; Use: Corner Support or Attach Tubing or Frames; Stainless Steel