SYSTEM PLAST
SYSTEM PLAST
FT-HDL-1C-GR
SYSTEM PLAST SYSTEM PLAST
Description
FT-HDL-1C-GR DOOR HANDLE ; NON-RETURNABLE OFFSET CLOSED 15" GRAY
Offset Closed Handle; 15 Deg Offset Closed Handle; 1.4 IN L X 5 IN H; Use: Door; Polyamide
Part #
FT-HDL-1C-GR
BDI #
342679
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-HDL-1C-GR/p/342679
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162801
Weight / Kilogram
0.045
EAN
0787405401983
Product Group - BDI
G00268
Product Name
Offset Closed Handle
Part Description
15 Deg Offset Closed Handle
Size
1.4 IN L X 5 IN H
Used For
Door
Material
Polyamide
Other Features
Gray
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8418.99.40.00
Noun
Handle
Keyword String
Offset
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-HDL-1C-GR
Weight / LBS
0.1
Long Description
Offset Closed Handle; 15 Deg Offset Closed Handle; 1.4 IN L X 5 IN H; Use: Door; Polyamide