SYSTEM PLAST
SYSTEM PLAST
FT-HNG-21-AL-AN
SYSTEM PLAST SYSTEM PLAST
Description
FT-HNG-21-AL-AN FRAME HINGE MOUNTING KIT ; NON-RETURNABLE CLR
Frame Hinge Mounting Kit; Frame Hinge Mounting Kit; 2.2 IN H; Use: Attach a Framed Panel Door to a Frame; Aluminum
Part #
FT-HNG-21-AL-AN
BDI #
342684
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-HNG-21-AL-AN/p/342684
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.1
EAN
0787405404885
Product Group - BDI
G00268
Product Name
Frame Hinge Mounting Kit
Part Description
Frame Hinge Mounting Kit
Size
2.2 IN H
Used For
Attach a Framed Panel Door to a Frame
Material
Aluminum
Other Features
Heavy Duty
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Kit
Keyword String
Mounting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-HNG-21-AL-AN
Weight / LBS
0.2
Long Description
Frame Hinge Mounting Kit; Frame Hinge Mounting Kit; 2.2 IN H; Use: Attach a Framed Panel Door to a Frame; Aluminum