SYSTEM PLAST
SYSTEM PLAST
FT-HNG-22-AL-AN
SYSTEM PLAST SYSTEM PLAST
Description
FT-HNG-22-AL-AN PANEL DOOR HINGE KIT ; NON-RETURNABLE CLR
Panel Door Hinge Kit; Panel Door Hinge Kit; 2.4 IN L X 2.2 IN H; Use: Attach an Unframed Door to a Frame; Aluminum
Part #
FT-HNG-22-AL-AN
BDI #
342685
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-HNG-22-AL-AN/p/342685
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.091
EAN
0787405404908
Product Group - BDI
G00268
Product Name
Panel Door Hinge Kit
Part Description
Panel Door Hinge Kit
Size
2.4 IN L X 2.2 IN H
Used For
Attach an Unframed Door to a Frame
Material
Aluminum
Other Features
Heavy Duty | Includes Screw and Plastic Cup Washer
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Kit
Keyword String
Hinge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-HNG-22-AL-AN
Weight / LBS
0.2
Long Description
Panel Door Hinge Kit; Panel Door Hinge Kit; 2.4 IN L X 2.2 IN H; Use: Attach an Unframed Door to a Frame; Aluminum