DODGE
DODGE
HE100 X 10-KW
DODGE DODGE
Description
HE100 X 10-KW SHAFT BUSHING
HE Bushing; HE100 Bushing; 10 IN Bore | 6.45 IN LTB | 17 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
206716
BDI #
266413
Details
2553.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE100-X-10-KW/p/266413
Your Price
$ 2,553.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
86.182
EAN
0782475269761
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE100 Bushing
Size
10 IN Bore | 6.45 IN LTB | 17 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
6 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE100 X 10-KW
Manufacturer Internal Number
206716
Weight / LBS
144
Long Description
HE Bushing; HE100 Bushing; 10 IN Bore | 6.45 IN LTB | 17 IN Flange OD; Use: Conveyor Pulley; Cast Iron