DODGE
DODGE
HE100 X 8-1/2-KW
DODGE DODGE
Description
HE100 X 8-1/2-KW SHAFT BUSHING
HE Bushing; HE100 Bushing; 8.5 IN Bore | 6.45 IN LTB | 17 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
206720
BDI #
266415
Details
2553.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE100-X-8-1-2-KW/p/266415
Your Price
$ 2,553.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
108.862
EAN
0782475272938
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE100 Bushing
Size
8.5 IN Bore | 6.45 IN LTB | 17 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
6 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE100 X 8-1/2-KW
Manufacturer Internal Number
206720
Weight / LBS
202
Long Description
HE Bushing; HE100 Bushing; 8.5 IN Bore | 6.45 IN LTB | 17 IN Flange OD; Use: Conveyor Pulley; Cast Iron