DODGE
DODGE
HE25 X 1-5/16-KW
DODGE DODGE
Description
HE25 X 1-5/16-KW SHAFT BUSHING
HE Bushing; HE25 Bushing; 1.313 IN Bore | 1.8 IN LTB | 4.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
206747
BDI #
266420
Details
79.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE25-X-1-5-16-KW/p/266420
Your Price
$ 79.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.64
EAN
0782475272853
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE25 Bushing
Size
1.313 IN Bore | 1.8 IN LTB | 4.63 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
4 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE25 X 1-5/16-KW
Manufacturer Internal Number
206747
Weight / LBS
5.4
Long Description
HE Bushing; HE25 Bushing; 1.313 IN Bore | 1.8 IN LTB | 4.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron