DODGE
DODGE
HE40 X 3-11/16-KW
DODGE DODGE
Description
HE40 X 3-11/16-KW SHAFT BUSHING
HE Bushing; HE40 Bushing; 3.688 IN Bore | 2.93 IN LTB | 7.5 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
206813
BDI #
266457
Details
236.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE40-X-3-11-16-KW/p/266457
Your Price
$ 236.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
7.42
EAN
0782475273201
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE40 Bushing
Size
3.688 IN Bore | 2.93 IN LTB | 7.5 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
4 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE40 X 3-11/16-KW
Manufacturer Internal Number
206813
Weight / LBS
12.3
Long Description
HE Bushing; HE40 Bushing; 3.688 IN Bore | 2.93 IN LTB | 7.5 IN Flange OD; Use: Conveyor Pulley; Cast Iron