DODGE
DODGE
HE50 X 4-15/16-KW
DODGE DODGE
Description
HE50 X 4-15/16-KW SHAFT BUSHING
HE Bushing; HE50 Bushing; 4.938 IN Bore | 3.7 IN LTB | 9.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
206677
BDI #
266394
Details
414.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE50-X-4-15-16-KW/p/266394
Your Price
$ 414.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
15.654
EAN
0782475271542
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE50 Bushing
Size
4.938 IN Bore | 3.7 IN LTB | 9.63 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
6 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE50 X 4-15/16-KW
Manufacturer Internal Number
206677
Weight / LBS
27
Long Description
HE Bushing; HE50 Bushing; 4.938 IN Bore | 3.7 IN LTB | 9.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron