DODGE
DODGE
HE70 X 6-1/2-KW
DODGE DODGE
Description
HE70 X 6-1/2-KW SHAFT BUSHING
HE Bushing; HE70 Bushing; 6.5 IN Bore | 4.45 IN LTB | 12.75 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
206845
BDI #
266468
Details
1047.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE70-X-6-1-2-KW/p/266468
Your Price
$ 1,047.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
32.007
EAN
0782475273867
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE70 Bushing
Size
6.5 IN Bore | 4.45 IN LTB | 12.75 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
6 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE70 X 6-1/2-KW
Manufacturer Internal Number
206845
Weight / LBS
57
Long Description
HE Bushing; HE70 Bushing; 6.5 IN Bore | 4.45 IN LTB | 12.75 IN Flange OD; Use: Conveyor Pulley; Cast Iron