DODGE
DODGE
HE80 X 6-7/16-KW
DODGE DODGE
Description
HE80 X 6-7/16-KW SHAFT BUSHING
HE Bushing; HE80 Bushing; 6.438 IN Bore | 5.2 IN LTB | 14.5 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
206700
BDI #
266405
Details
1337.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE80-X-6-7-16-KW/p/266405
Your Price
$ 1,337.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
50.349
EAN
0782475270217
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE80 Bushing
Size
6.438 IN Bore | 5.2 IN LTB | 14.5 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
6 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE80 X 6-7/16-KW
Manufacturer Internal Number
206700
Weight / LBS
114.09
Long Description
HE Bushing; HE80 Bushing; 6.438 IN Bore | 5.2 IN LTB | 14.5 IN Flange OD; Use: Conveyor Pulley; Cast Iron