SYSTEM PLAST
SYSTEM PLAST
HNG-65M6-PAB
SYSTEM PLAST SYSTEM PLAST
Description
HNG-65M6-PAB SUPPORT HEAD ; NON-RETURNABLE FOR SP LEVELERS
Hinge; M6 Thread; Polyamide
Part #
HNG-65M6-PAB
BDI #
342314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HNG-65M6-PAB/p/342314
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.005
EAN
0787405230460
Product Group - BDI
M00134
Product Name
Hinge
Part Description
Hinge
Size
M6 Thread
Material
Polyamide
Other Features
Type 1 | Reinforced Polyamide Hinge Assembly | Pins And Screw In AISI 430 Stainless Steel | Threaded Brass Insert | Door Can Be Opened Up To 180 Degree
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Hinge
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.61
Long Description
Hinge; M6 Thread; Polyamide