SYSTEM PLAST
SYSTEM PLAST
HXA-1132
SYSTEM PLAST SYSTEM PLAST
Description
HXA-1132
Hex Shaft Adapter; Steel Hex Shaft Adapter; 0.688 IN Bore X 0.94 IN OD X 2 IN L; Use: Slip Over Hex Shafting; Steel
Part #
HXA-1132
BDI #
342349
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HXA-1132/p/342349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.005
Product Group - BDI
M00134
Product Name
Hex Shaft Adapter
Part Description
Steel Hex Shaft Adapter
Size
0.688 IN Bore X 0.94 IN OD X 2 IN L
Used For
Slip Over Hex Shafting
Material
Steel
Other Features
Hex Bore | 1.125 Inch Flange OD
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Adapter
Keyword String
Hex Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HXA-1132
Manufacturer Internal Number
HXA-1132
Weight / LBS
0.01
Long Description
Hex Shaft Adapter; Steel Hex Shaft Adapter; 0.688 IN Bore X 0.94 IN OD X 2 IN L; Use: Slip Over Hex Shafting; Steel