https://www.bdiexpress.com/medias/INDVGEACSRYX-SL-DBLLP-LG-B-16-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYwN3xpbWFnZS9qcGVnfGFHSTFMMmcxWmk4eE1EYzJOamcwTkRVMU9UTTVNQzlKVGtSV1IwVkJRMU5TV1ZoZlUweGZSRUpNVEZCZlRFY3RRaTB4Tmw4ek1EQjRNekF3TG1wd1p3fDc0MTg3OWZlMTczYzBhYTQ4NmRmNGU2M2FlMDMwYjQ4Y2Y0ZGFhYzg3ZjgzOTE3MzU3NWI1MzcwNzBmZDc3ZWE
SYSTEM PLAST
SYSTEM PLAST
LG-B-16
SYSTEM PLAST SYSTEM PLAST
Description
SYSTEM PLAST LG-B-16
Double Lip Seal; Back Shaft Seal; 1 IN Bore; Use: Ball Bearing Unit; Nitrile
Part #
LG-B-16
BDI #
339706
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/LG-B-16/p/339706
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
0.023
Product Group - BDI
M06110
Product Name
Double Lip Seal
Part Description
Back Shaft Seal
Size
1 IN Bore
Used For
Ball Bearing Unit
Material
Nitrile
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Double Lip
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEAL,BACK SHAFT,1"
Manufacturer Internal Number
LG-B-16
Weight / LBS
0.05
Long Description
Double Lip Seal; Back Shaft Seal; 1 IN Bore; Use: Ball Bearing Unit; Nitrile