FLEXCO
FLEXCO
NC1-X ; 50661
FLEXCO FLEXCO
Description
NC1-X NR. 50661 STAPLE FASTENER ; 10' L NYLON COVERED STEEL CABLE
Hinge Pin; 3.6 MM Dia | 10 FT Coil Length; For Conveyor Belt; Steel
Part #
50661
BDI #
17227629
Details
50.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NC1-X-;-50661/p/17227629
Your Price
$ 50.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.118
EAN
0697598506610
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
3.6 MM Dia | 10 FT Coil Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | Staple Fastener
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.22046
Long Description
Hinge Pin; 3.6 MM Dia | 10 FT Coil Length; For Conveyor Belt; Steel