FLEXCO
FLEXCO
NC187-X ; 50669
FLEXCO FLEXCO
Description
NC187-X NR. 50669 STAPLE FASTENER ; 10' L NYLON COVERED STEEL CABLE
Hinge Pin; 5.2 MM Dia | 10 FT Coil Length; For Conveyor Belt; Steel
Part #
50669
BDI #
17227633
Details
81.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NC187-X-;-50669/p/17227633
Your Price
$ 81.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101718
Weight / Kilogram
0.254
EAN
0697598506696
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
5.2 MM Dia | 10 FT Coil Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | Staple Fastener
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.22046
Long Description
Hinge Pin; 5.2 MM Dia | 10 FT Coil Length; For Conveyor Belt; Steel