FLEXCO
FLEXCO
NCS-24-1 ; 38041
FLEXCO FLEXCO
Description
NCS-24-1 NR. 38041 HINGE PIN ; 1/4" DIA 24" BELT W NYLON CVRD STAIN CBL
Hinge Pin; 6.35 MM Dia; For Conveyor Belt; Stainless Steel
Part #
38041
BDI #
17226779
Details
38.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NCS-24-1-;-38041/p/17226779
Your Price
$ 38.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.077
EAN
0697598380418
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
6.35 MM Dia
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered | Bolt Hinged Fastener | 24 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.19842
Long Description
Hinge Pin; 6.35 MM Dia; For Conveyor Belt; Stainless Steel