FLEXCO
FLEXCO
NCS1-C ; 50666
FLEXCO FLEXCO
Description
NCS1-C NR. 50666 STAPLE FASTENER ; 100' L NL COVERED STAINLESS CBL
Hinge Pin; 100 FT Coil Length; For Conveyor Belt; Stainless Steel
Part #
50666
BDI #
17227632
Details
332.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NCS1-C-;-50666/p/17227632
Your Price
$ 332.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.762
EAN
0697598506665
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
100 FT Coil Length
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered | Staple Fastener
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.7637
Long Description
Hinge Pin; 100 FT Coil Length; For Conveyor Belt; Stainless Steel