FLEXCO
FLEXCO
NCS187-C ; 50674
FLEXCO FLEXCO
Description
NCS187-C NR. 50674 STAPLE FASTENER ; 100' L NYLON COVERED SS CABLE
Hinge Pin; 100 FT Coil Length; For Conveyor Belt; Stainless Steel
Part #
50674
BDI #
17227636
Details
625.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NCS187-C-;-50674/p/17227636
Your Price
$ 625.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.177
EAN
0697598506740
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
100 FT Coil Length
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered | Staple Fastener
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
4.85016
Long Description
Hinge Pin; 100 FT Coil Length; For Conveyor Belt; Stainless Steel