FLEXCO
FLEXCO
NCS62-X ; 54005
FLEXCO FLEXCO
Description
NCS62-X NR. 54005 STAPLE FASTENER ; 100' L NYLON COVERED SS CABLE
Hinge Pin; 10 FT Coil Length; For Conveyor Belt; Stainless Steel
Part #
54005
BDI #
17227649
Details
73.08
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NCS62-X-;-54005/p/17227649
Your Price
$ 73.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.064
EAN
0697598540058
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
10 FT Coil Length
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered | Staple Fastener
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.11023
Long Description
Hinge Pin; 10 FT Coil Length; For Conveyor Belt; Stainless Steel