FLEXCO
FLEXCO
NY109 ; 02621
FLEXCO FLEXCO
Description
NY109 NR. 02621 CONNECTING PIN
Connecting Pin; 25 FT Length; For Conveyor Belt; Steel
Part #
02621
BDI #
18506974
Details
1.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NY109-;-02621/p/18506974
Your Price
$ 1.50 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
EAN
0697598026217
Product Group - BDI
M00132
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
25 FT Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Long Description
Connecting Pin; 25 FT Length; For Conveyor Belt; Steel