SYSTEM PLAST
SYSTEM PLAST
PF8M20-D16M100
SYSTEM PLAST SYSTEM PLAST
Description
PF8M20-D16M100 CONVEYOR ADJ ROD ; NON-RETURNABLE
Adjusting Rod; 16MM OD X 100MM L X M8 Tapped Thread; Stainless Steel
Part #
PF8M20-D16M100
BDI #
24480954
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/PF8M20-D16M100/p/24480954
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.145
EAN
0787405114944
Product Group - BDI
M00134
Product Name
Adjusting Rod
Part Description
Adjusting Rod
Size
16MM OD X 100MM L X M8 Tapped Thread
Material
Stainless Steel
Other Features
16MM Rod Diameter
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.32
Long Description
Adjusting Rod; 16MM OD X 100MM L X M8 Tapped Thread; Stainless Steel