MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
PGC3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
PGC3 SHAFT SEAL ; 1-1/2" PACKING GLAND
Screw Conveyor Packing Gland Seal; Compression Type Packing Gland Seal; 1.5 IN Bore X 5.25 IN L X 5.25 IN W; Use: Trough End
Part #
PGC3
BDI #
609908
Details
1282.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/PGC3/p/609908
Your Price
$ 1,282.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
6.35
EAN
0697950081618
Product Group - BDI
M00134
Product Name
Screw Conveyor Packing Gland Seal
Part Description
Compression Type Packing Gland Seal
Size
1.5 IN Bore X 5.25 IN L X 5.25 IN W
Used For
Trough End
Other Features
1/2 Inch Bolt | Flanged | Consist of an External Housing and an Internal Gland
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
PGC3
Manufacturer Internal Number
PGC3
Weight / LBS
14
Long Description
Screw Conveyor Packing Gland Seal; Compression Type Packing Gland Seal; 1.5 IN Bore X 5.25 IN L X 5.25 IN W; Use: Trough End