FLEXCO
FLEXCO
R2-36/900 ; 41617
FLEXCO FLEXCO
Description
R2-36/900 NR. 41617 HINGED FASTENER ; RIVET STEEL FOR R2
Rivet Hinged Fastener Strip; For Conveyor Belt; Steel
Part #
41617
BDI #
17227460
Details
66.22
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/R2-36-900-;-41617/p/17227460
Your Price
$ 66.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162200
Weight / Kilogram
1.429
EAN
0697598416179
Product Group - BDI
M00132
Product Name
Rivet Hinged Fastener Strip
Part Description
Rivet Hinged Fastener Strip
Used For
Conveyor Belt
Material
Steel
Other Features
3MM to 10MM Belt Thickness | 36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener Strip
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
5.1
Long Description
Rivet Hinged Fastener Strip; For Conveyor Belt; Steel