FLEXCO
FLEXCO
R5S-SE-24/600 ; 41327
FLEXCO FLEXCO
Description
R5S-SE-24/600 NR. 41327 HINGED FASTENER ; RIVET 316 STAINLESS STEEL
Rivet Hinged Fastener Strip; For Conveyor Belt; 316 Stainless Steel
Part #
41327
BDI #
17227581
Details
304.08
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/R5S-SE-24-600-;-41327/p/17227581
Your Price
$ 304.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162200
Weight / Kilogram
1.361
EAN
0697598413277
Product Group - BDI
M00132
Product Name
Rivet Hinged Fastener Strip
Part Description
Rivet Hinged Fastener Strip
Used For
Conveyor Belt
Material
316 Stainless Steel
Other Features
6MM to 11MM Belt Thickness | 24 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener Strip
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
3.4
Long Description
Rivet Hinged Fastener Strip; For Conveyor Belt; 316 Stainless Steel