FLEXCO
FLEXCO
R6-SE-36/900 ; 40399
FLEXCO FLEXCO
Description
R6-SE-36/900 NR. 40399 HINGED FASTENER ; RIVET STEEL FOR R6
Rivet Hinged Fastener Strip; For Conveyor Belt; Steel
Part #
40399
BDI #
17227304
Details
186.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/R6-SE-36-900-;-40399/p/17227304
Your Price
$ 186.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162200
Weight / Kilogram
4.331
EAN
0697598403995
Product Group - BDI
M00132
Product Name
Rivet Hinged Fastener Strip
Part Description
Rivet Hinged Fastener Strip
Used For
Conveyor Belt
Material
Steel
Other Features
10.5MM to 17MM Belt Thickness | 36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener Strip
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
10.29558
Long Description
Rivet Hinged Fastener Strip; For Conveyor Belt; Steel