https://www.bdiexpress.com/medias/INDVGEACSRYX-HNDL-RTCHT-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUxOHxpbWFnZS9qcGVnfGFHTmlMMmhqTVM4eE1EVTROekF3TnpjM09EZzBOaTlKVGtSV1IwVkJRMU5TV1ZoZlNFNUVURjlTVkVOSVZGOUNTMTh6TURCNE16QXdMbXB3Wnd8NDk0OWQxNTIzOTdiOWJmNDE4YTFlODAxYWI0NTM0NThlNjBlM2NkYTJlMjlkOTk5YmQ0YWRhOTIyM2QwYTVlNQ
SYSTEM PLAST
SYSTEM PLAST
RH-10-BK-MPM5-15
SYSTEM PLAST SYSTEM PLAST
Description
RH-10-BK-MPM5-15 RATCHET HANDLE ; POR PL MALE BLK NON RETURNABLE
Ratchet Handle; Adjustable Metric Male Ratchet Handle; 53 MM H | M5 X 0.08 Male Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Stud: Steel
Part #
RH-10-BK-MPM5-15
BDI #
341168
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RH-10-BK-MPM5-15/p/341168
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
EAN
0787405454729
Product Group - BDI
M00134
Product Name
Ratchet Handle
Part Description
Adjustable Metric Male Ratchet Handle
Size
53 MM H | M5 X 0.08 Male Thread
Used For
Where Frequent Adjusting is Required or Where Handle Movement is Restricted
Material
Handle: Polyamide | Stud: Steel
Other Features
15 MM L Stud | Black | Small | Reinforced Handle | Black Oxide Coated Stud
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Handle
Keyword String
Ratchet
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RH-10-BK-MPM5-15
Weight / LBS
0.04
Long Description
Ratchet Handle; Adjustable Metric Male Ratchet Handle; 53 MM H | M5 X 0.08 Male Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Stud: Steel