SYSTEM PLAST
SYSTEM PLAST
RH-30-BK-MP3816-30
SYSTEM PLAST SYSTEM PLAST
Description
RH-30-BK-MP3816-30 RATCHET HANDLE ; POR PL MALE BLK
Ratchet Handle; Adjustable Male Ratchet Handle; 3.76 IN H | 3/8-16 Male Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Stud: Steel
Part #
RH-30-BK-MP3816-30
BDI #
341291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RH-30-BK-MP3816-30/p/341291
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162801
Weight / Kilogram
0.091
EAN
0726166191115
Product Group - BDI
M00134
Product Name
Ratchet Handle
Part Description
Adjustable Male Ratchet Handle
Size
3.76 IN H | 3/8-16 Male Thread
Used For
Where Frequent Adjusting is Required or Where Handle Movement is Restricted
Material
Handle: Polyamide | Stud: Steel
Other Features
1.18 Inch L Stud | Black | Large | Reinforced Handle | Black Oxide Coated Stud
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Handle
Keyword String
Ratchet
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RH-30-BK-MP3816-30
Manufacturer Internal Number
RH-30-BK-MP3816-30
Weight / LBS
0.2
Long Description
Ratchet Handle; Adjustable Male Ratchet Handle; 3.76 IN H | 3/8-16 Male Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Stud: Steel