TIMKEN LOVEJOY
TIMKEN LOVEJOY
RPR 11
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RPR-11-IDLER ROLLER
Tensioner Roller; 30 MM OD | 35 MM OAL; Plastic
Part #
RPR-11-IDLER ROLLER
BDI #
21444539
Details
83.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RPR-11/p/21444539
Your Price
$ 83.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.08
EAN
0685144631152
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Tensioner
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Tensioner Roller
Product Specification
Tensioner Roller; 30 MM OD | 35 MM OAL; Plastic
Long Description
Tensioner Roller; 30 MM OD | 35 MM OAL; Plastic