FLEXCO
FLEXCO
RS125J30/750NC ; 54521
FLEXCO FLEXCO
Description
RS125J30/750NC NR. 54521 STAPLE FASTENER ; 30" BELT WIDTH STEEL W/ CABLE PIN
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; Steel
Part #
54521
BDI #
17227676
Details
402.24
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS125J30-750NC-;-54521/p/17227676
Your Price
$ 402.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
2.041
EAN
0697598545213
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 30 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
4.40924
Long Description
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; Steel