FLEXCO
FLEXCO
RS125SJ36/900NCS ; 54557
FLEXCO FLEXCO
Description
RS125SJ36/900NCS NR. 54557 STPL FASTENER ; W/NYLON COVERED SS CABLE PIN
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; 316 Stainless Steel
Part #
54557
BDI #
17227709
Details
860.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS125SJ36-900NCS-;-54557/p/17227709
Your Price
$ 860.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
2.487
EAN
0697598545572
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
316 Stainless Steel
Other Features
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 36 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
5.51155
Long Description
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; 316 Stainless Steel