FLEXCO
FLEXCO
RS62SJ12/300SS ; 54494
FLEXCO FLEXCO
Description
RS62SJ12/300SS NR. 54494 STAPLE FASTENER ; 12" BELT WD 316 SS W/ SPRG WR PIN
Staple Fastener; 0.37 IN Staple Length; For Conveyor Belt; 316 Stainless Steel
Part #
54494
BDI #
17227835
Details
258.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS62SJ12-300SS-;-54494/p/17227835
Your Price
$ 258.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
0.612
EAN
0697598544940
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.37 IN Staple Length
Used For
Conveyor Belt
Material
316 Stainless Steel
Other Features
1/16 IN to 1/8 IN Belt Thickness Range | 2 IN Minimum Pulley Dia | 12 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.32277
Long Description
Staple Fastener; 0.37 IN Staple Length; For Conveyor Belt; 316 Stainless Steel