FLEXCO
FLEXCO
RS62SJ24/600NCS ; 54507
FLEXCO FLEXCO
Description
RS62SJ24/600NCS NR. 54507 STPL FASTENER ; 24" BELT WIDTH 316 SS W/ CABLE PIN
Staple Fastener; 0.37 IN Staple Length; For Conveyor Belt; 316 Stainless Steel
Part #
54507
BDI #
17227848
Details
529.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS62SJ24-600NCS-;-54507/p/17227848
Your Price
$ 529.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
1.225
EAN
0697598545077
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.37 IN Staple Length
Used For
Conveyor Belt
Material
316 Stainless Steel
Other Features
1/16 IN to 1/8 IN Belt Thickness Range | 2 IN Minimum Pulley Dia | 24 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
2.64554
Long Description
Staple Fastener; 0.37 IN Staple Length; For Conveyor Belt; 316 Stainless Steel