SYSTEM PLAST
SYSTEM PLAST
SF-C2PR-BK
SYSTEM PLAST SYSTEM PLAST
Description
SF-C2PR-BK CORNER JOINT ; PLASTIC 2-WAY
Corner Joint; 2 Way Plastic Corner Joint; 3.2 IN W; Use: Connect 2 Tubes at a Corner; Polyamide
Part #
SF-C2PR-BK
BDI #
342763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SF-C2PR-BK/p/342763
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.143
EAN
0787405324473
Product Group - BDI
M02302
Product Name
Corner Joint
Part Description
2 Way Plastic Corner Joint
Size
3.2 IN W
Used For
Connect 2 Tubes at a Corner
Material
Polyamide
Other Features
Steel Reinforced | Glass Filled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Joint
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-C2PR-BK
Manufacturer Internal Number
SF-C2PR-BK
Weight / LBS
0.3
Long Description
Corner Joint; 2 Way Plastic Corner Joint; 3.2 IN W; Use: Connect 2 Tubes at a Corner; Polyamide