SYSTEM PLAST
SYSTEM PLAST
SF-C3
SYSTEM PLAST SYSTEM PLAST
Description
SF-C3 CORNER JOINT ; NON-RETURNABLE ALUM 3-WAY
Corner Joint; 3 Way Corner Joint; 2.91 IN W; Use: Connect Tube; Aluminum Alloy
Part #
SF-C3
BDI #
342764
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SF-C3/p/342764
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.136
EAN
0787405324497
Product Group - BDI
G00268
Product Name
Corner Joint
Part Description
3 Way Corner Joint
Size
2.91 IN W
Used For
Connect Tube
Material
Aluminum Alloy
Other Features
Die Cast
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Joint
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-C3
Manufacturer Internal Number
SF-C3
Weight / LBS
0.3
Long Description
Corner Joint; 3 Way Corner Joint; 2.91 IN W; Use: Connect Tube; Aluminum Alloy