SYSTEM PLAST
SYSTEM PLAST
SF-CD1-14-8
SYSTEM PLAST SYSTEM PLAST
Description
SF-CD1-14-8 CLADDING ; CLADDING SECTION
Cladding Section; Single Cladding Section; 8 FT L X 1.18 IN W; Use: Hold Single Panel of Plastic; Wood or Laminate; PVC
Part #
SF-CD1-14-8
BDI #
342758
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SF-CD1-14-8/p/342758
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.05
EAN
0787405324572
Product Group - BDI
S00266
Product Name
Cladding Section
Part Description
Single Cladding Section
Size
8 FT L X 1.18 IN W
Used For
Hold Single Panel of Plastic; Wood or Laminate
Material
PVC
Other Features
Black | Cladding Fin Accepts 0.25 Inch Panel | Snaps Tightly onto 1 Inch Tube
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cladding
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-CD1-14-8
Weight / LBS
0.11
Long Description
Cladding Section; Single Cladding Section; 8 FT L X 1.18 IN W; Use: Hold Single Panel of Plastic; Wood or Laminate; PVC