SYSTEM PLAST
SYSTEM PLAST
SF-ECP
SYSTEM PLAST SYSTEM PLAST
Description
SF-ECP PLASTIC TUBE END ; NON-RETURNABLE 20EA/BOX
Tube End; Plastic Tube End; 1 IN L X 0.5 IN H; Use: Light Weight Structure; Plastic
Part #
SF-ECP
BDI #
342768
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SF-ECP/p/342768
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.005
EAN
0787405387898
Product Group - BDI
F02172
Product Name
Tube End
Part Description
Plastic Tube End
Size
1 IN L X 0.5 IN H
Used For
Light Weight Structure
Material
Plastic
Other Features
Black Polyethylene Cap | Static Load 100 LB
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-ECP
Manufacturer Internal Number
SF-ECP
Weight / LBS
0.01
Long Description
Tube End; Plastic Tube End; 1 IN L X 0.5 IN H; Use: Light Weight Structure; Plastic