SYSTEM PLAST
SYSTEM PLAST
SF-GZ1-14-8
SYSTEM PLAST SYSTEM PLAST
Description
SF-GZ1-14-8 SINGLE GLAZING SECTION ; NON-RETURNABLE 8FT/BOX
Glazing Section; Single Glazing Section; 8 FT L X 1.16 IN W; Use: Panel Removal; PVC
Part #
SF-GZ1-14-8
BDI #
342772
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SF-GZ1-14-8/p/342772
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.019
EAN
0787405399990
Product Group - BDI
S00266
Product Name
Glazing Section
Part Description
Single Glazing Section
Size
8 FT L X 1.16 IN W
Used For
Panel Removal
Material
PVC
Other Features
Black | Hold 0.188 to 0.25 Inch Thickness Glass or Plastic Panel | Snaps Tightly onto 1 Inch Tube
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Glazing
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-GZ1-14-8
Weight / LBS
0.042
Long Description
Glazing Section; Single Glazing Section; 8 FT L X 1.16 IN W; Use: Panel Removal; PVC