SYSTEM PLAST
SYSTEM PLAST
SF-PC2-14
SYSTEM PLAST SYSTEM PLAST
Description
SF-PC2-14 PANEL CLAMP ; NON-RETURNABLE ACETAL BK
Panel Clamp; Panel Clamp; 0.88 IN L X 1.37 IN W X 0.88 IN H; Use: Hold 0.25 Inch Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing; Acetal
Part #
SF-PC2-14
BDI #
342785
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SF-PC2-14/p/342785
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.068
EAN
0787405450073
Product Group - BDI
M00134
Product Name
Panel Clamp
Part Description
Panel Clamp
Size
0.88 IN L X 1.37 IN W X 0.88 IN H
Used For
Hold 0.25 Inch Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing
Material
Acetal
Other Features
Black | Stainless Steel Screw and Nickel Plated Brass Nut | Vertical Panels: 24 X 36 Inch | Horizontal Panels: 24 X 24 Inch
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Panel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-PC2-14
Manufacturer Internal Number
SF-PC2-14
Weight / LBS
0.15
Long Description
Panel Clamp; Panel Clamp; 0.88 IN L X 1.37 IN W X 0.88 IN H; Use: Hold 0.25 Inch Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing; Acetal