https://www.bdiexpress.com/medias/INDREXXXXXXX-24480420-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTl8aW1hZ2UvanBlZ3xhR1l5TDJoaU5DOHhNRE00T1RRd01EazNOelF6T0M5SlRrUlNSVmhZV0ZoWVdGaGZNalEwT0RBME1qQmZNekF3ZURNd01DNXFjR2N8YzZmYzI3YjgyZGM4ZTE0ODY4YzczZWQwODk2ZTQ3N2IyNWExNDdhZjNjNjA3YzM3M2M3NTAzMzAwY2JiMGJlYg
SYSTEM PLAST
SYSTEM PLAST
SHOE-53L102-S25C-PEG
SYSTEM PLAST SYSTEM PLAST
Description
SHOE-53L102-S25C-PEG CONVEYOR SLID SHOE ; NON-RETURNABLE
Green Sliding Shoe; 4 IN W X 1.59 IN H X 2.09 IN L; Use: Use with SPT-84-R20C Spacers; HDPE
Part #
SHOE-53L102-S25C-PEG
BDI #
24480420
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SHOE-53L102-S25C-PEG/p/24480420
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.27
EAN
0787405117723
Product Group - BDI
M00134
Product Name
Sliding Shoe
Part Description
Green Sliding Shoe
Size
4 IN W X 1.59 IN H X 2.09 IN L
Used For
Use with SPT-84-R20C Spacers
Material
HDPE
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Shoe
Keyword String
Sliding
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.6
Long Description
Green Sliding Shoe; 4 IN W X 1.59 IN H X 2.09 IN L; Use: Use with SPT-84-R20C Spacers; HDPE