SYSTEM PLAST
SYSTEM PLAST
SPT-84-R20C
SYSTEM PLAST SYSTEM PLAST
Description
SPT-84-R20C CONVEYOR SPACER ; NON-RETURNABLE
System Spacer; 84MM L; Use: For 20MM Support Rod; Polyamide
Part #
SPT-84-R20C
BDI #
24481306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SPT-84-R20C/p/24481306
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.036
EAN
0787405117785
Product Group - BDI
M00134
Product Name
System Spacer
Part Description
System Spacer
Size
84MM L
Used For
For 20 MM Support Rod
Material
Polyamide
Other Features
Serpentine Return
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Spacer
Keyword String
System
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.08
Long Description
System Spacer; 84MM L; Use: For 20MM Support Rod; Polyamide