https://www.bdiexpress.com/medias/INDFSLFSTNRX-17227368-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE4MHxpbWFnZS9qcGVnfGFHRmtMMmhpTUM4eE1EYzNNRFF4TURFeE1UQXdOaTlKVGtSR1UweEdVMVJPVWxoZk1UY3lNamN6TmpoZk16QXdlRE13TUM1cWNHY3wwYjM1OTExYTE2MjgyM2VhMjZiZjQxMWIyOWMwNzJhNzhiZGZlNWI0ZmU2YzE2YmFhYTE5YWVhY2NlMDMzMTMz
FLEXCO
FLEXCO
SRA ; 40527
FLEXCO FLEXCO
Description
SRA NR. 40527 RIVET ; SELF-SETTING STEEL
Rivet Hinged Fastener; A Size; For Conveyor Belt; Steel
Part #
40527
BDI #
17227341
Details
163.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SRA-;-40527/p/17227341
Your Price
$ 163.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162200
Weight / Kilogram
1.039
EAN
0697598405272
Product Group - BDI
M00132
Product Name
Rivet Hinged Fastener
Part Description
Rivet Hinged Fastener
Size
A Size
Used For
Conveyor Belt
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Long Description
Rivet Hinged Fastener; A Size; For Conveyor Belt; Steel