https://www.bdiexpress.com/medias/INDFSLFSTNRX-17227368-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE4MHxpbWFnZS9qcGVnfGFHRmtMMmhpTUM4eE1EYzNNRFF4TURFeE1UQXdOaTlKVGtSR1UweEdVMVJPVWxoZk1UY3lNamN6TmpoZk16QXdlRE13TUM1cWNHY3wwYjM1OTExYTE2MjgyM2VhMjZiZjQxMWIyOWMwNzJhNzhiZGZlNWI0ZmU2YzE2YmFhYTE5YWVhY2NlMDMzMTMz
FLEXCO
FLEXCO
SRAA ; 40508
FLEXCO FLEXCO
Description
SRAA NR. 40508 RIVET ; SELF-SETTING STEEL
Rivet Hinged Fastener; SRAA Rivet Size; For Conveyor Belt; Steel
Part #
40508
BDI #
17227333
Details
156.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SRAA-;-40508/p/17227333
Your Price
$ 156.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162200
Weight / Kilogram
0.952
EAN
0697598405081
Product Group - BDI
M00132
Product Name
Rivet Hinged Fastener
Part Description
Rivet Hinged Fastener
Size
SRAA Rivet Size
Used For
Conveyor Belt
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
2.20462
Long Description
Rivet Hinged Fastener; SRAA Rivet Size; For Conveyor Belt; Steel