FLEXCO
FLEXCO
SRB ; 40528
FLEXCO FLEXCO
Description
SRB NR. 40528 RIVET ; SELF-SETTING STEEL
Rivet Hinged Fastener; B Size; For Conveyor Belt; Steel
Part #
40528
BDI #
17227342
Details
170.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SRB-;-40528/p/17227342
Your Price
$ 170.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162200
Weight / Kilogram
1.048
EAN
0697598405289
Product Group - BDI
M00132
Product Name
Rivet Hinged Fastener
Part Description
Rivet Hinged Fastener
Size
B Size
Used For
Conveyor Belt
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
2.5
Long Description
Rivet Hinged Fastener; B Size; For Conveyor Belt; Steel